Shop TOW TUFF
See all product information
Create Account
Ice Castle Bracket
- Mfr # TTF-ICSTC
- Zoro # G423085216
product price:Â
$
47.89
/ea
Key Features
Finish
Powder Coat
Easy Assembly
Pre-Drilled Holes, Hardware Included
Construction
Heavy-Duty, Welded Steel
Capacity
3" x 5"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTF-ICSTC
- Zoro #
- G423085216
- UPC #
- 832830004411
- Country of Origin
- China
- Finish
- Powder Coat
- Easy Assembly
- Pre-Drilled Holes, Hardware Included
- Construction
- Heavy-Duty, Welded Steel
- Capacity
- 3" x 5"
- Material
- Steel
- For Use With
- Ttf-08Hd (Sold Separately)
- Measures
- 3.69 in x 5 in
- Includes
- Bracket, Hardware
- Item
- Bracket
- Application
- Bracket For Spare Tire Carrier
- Color
- Black
Dimensions
- Height
- 5.125 in
- Length
- 5 in
- Width
- 3.69 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.