Shop TOW TUFF
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Trailer Dolly
- Mfr # TMD-45ETD
- Zoro # G223085218
product price:Â
$
1,894.99
/ea
Key Features
Tongue Weight
750 lbs
For Use With
2" and 2-5/16" Couplers
Electric Motor
24 Volt, 800W DC Electric Motor
Wheels
Two 12" Tires and Two 8" Casters
Variable Speed
forward and reverse up to 1.55 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMD-45ETD
- Zoro #
- G223085218
- UPC #
- 832830006002
- Country of Origin
- China
- Tongue Weight
- 750 lbs
- For Use With
- 2" and 2-5/16" Couplers
- Electric Motor
- 24 Volt, 800W DC Electric Motor
- Wheels
- Two 12" Tires and Two 8" Casters
- Variable Speed
- forward and reverse up to 1.55 mph
- Application
- Trailer Dolly
- 4-wheel design
- Works On Gravel, Asphalt, And Other Terrains
- Coupler
- Includes 2" Ball Hitch And An Extra 2-5/16" Ball Hitch
- Color
- Green
- Material
- Steel
- Includes
- Trailer Dolly
- Item
- Trailer Dolly
- Capacity
- 4500 lbs
Dimensions
- Width
- 23.5 in
- Height
- 35 in
- Length
- 50 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.