Tower Light Assemblies
- Mfr # LR5-302WJNW-RYG
- Zoro # G612481324
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
50 mm
Water Resistance
Water Resistant
Connection Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR5-302WJNW-RYG
- Zoro #
- G612481324
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Diameter
- 50 mm
Details
- Item
- Tower Light Assembly
- Standards
- UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
- Voltage
- 24V DC
- Water Resistance
- Water Resistant
- Connection Type
- Wire Leads
- Operating Temperature - Minimum
- -20 Degrees C
- Operating Current
- Max. 0.385 A, Typ. 0.16 A
- Light Source
- LED
- Housing Color
- Off White
- Control Protocol
- Direct Wire
- Light Intensity
- 2,000 mcd
- For Location
- Indoor
- Wattage
- 1.3 W
- Includes Sounder Tier
- No Sounder Tier
- Number of Light Tiers
- 3
- Light Tier Color
- Amber, Green, Red
- Light Operating Mode
- Steady
- IP Rating
- IP65
- Operating Temperature - Maximum
- 50 Degrees C
- NEMA Rating
- NEMA 13, NEMA 4X
- Operating Voltage
- 24V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.