Air Purifier with UV Technology, 8-stage Filtration System,
- Mfr # BAPUV250
- Zoro # G612493471
Key Features
Specifications
Details
- MFR #
- BAPUV250
- Zoro #
- G612493471
- UPC #
- 810064692123
- Country of Origin
- China
- Color
- White
- Material
- Plastic, Stainless Steel
- Includes
- Air Purifier User Manual
Description
Our fantastic portable air purifier 28.66 lbs. removes 99.98% of harmful pollutants as small as 0.30 microns through an impressive 8-stage filtration process. With various speeds to choose from such as: Auto, Low, Medium, High, Max & Sleep Mode you can also select an Anion function that protects your environment by attaching negative ions to dust and allergens. This incredible UV air purifier 18.2'' x 10.55'' x 21.96'' has an average CADR Clear Air Delivery Rate of 337 CFM along with 329 for dust, 371 for pollen and a rating of 312 for second-hand smoke. We believe this is one of the best air purifiers for home because it also comes equipped with UV technology that activates ultra-violet light to kill mold spores and other bacteria and viruses. Volatile Organic Compounds VOC display featured. Comes with air quality indicator PM2.5, touch panel, remote control, child lock, a power cord length of 5 ft. and auto shut-off. 100-200V, 50/60hZ. ISTA 6A packaging.
- •Filters up to a 558 square foot room, 5x per hour
- •Average CADR (Clean Air Delivery Rate): 630m鲁/h Dust: 380 CFM, Pollen 380 CFM, Smoke 360 CFM
- •Touch panel with digital display
- •Shut-off time: 1, 2, 4 and 8 hour selections
- •Filter replacement indicator light
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.