Shop ASUS
See all product information
Create Account
M603 FALCHION RX LP RLBL
- Mfr # M603 FALCHION RX LP/RLBL/
- Zoro # G612926962
product price:Â
$
193.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anti-ghosting
Yes
Height
1.04"
Color
White
Number of Keys
69
Device Supported
MacBook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M603 FALCHION RX LP/RLBL/
- Zoro #
- G612926962
- UPC #
- 197105334458
- Country of Origin
- China
- Anti-ghosting
- Yes
- Color
- White
- Number of Keys
- 69
- Device Supported
- MacBook
- Keyboard/Keypad Features
- Low-profile Keys, Braided Cable, Programmable Keys, LED Indicator, Ergonomic Design, N-key Rollover, Volume Control, Slim, Compact Keyboard
- Number of Batteries Supported
- 1
- Keyboard/Keypad Connectivity Technology
- Wired/Wireless
- Platform Supported
- PC, Mac
- Keyboard/Keypad Host Interface
- USB 2.0 Type A
- Backlight
- Yes
- Power Source
- Battery
- Environmentally Friendly
- Yes
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Bluetooth Version
- 5.1
- Operating System Compatibility
- Mac OS X 10.11 El Capitan, Windows 11
- Package Contents
- Falchion RX Gaming Keyboard, 1 x Keyboard Cover, 1 x USB Dongle, 1 x USB Extender, 1 x USB Cable, 1 x ROG Sticker, 1 x Quick Start Guide, 1 x Warranty Booklet
- Backlight Type
- RGB LED
- Wireless Operating Frequency
- 2.40 GHz
- Item
- Gaming Keyboard
- Product Line
- Falchion RX
- Product Type
- Gaming Keyboard
- Features
- Volume Control, Braided Cable, Ergonomic Design, Low-profile Keys, N-key Rollover, LED Indicator, Programmable Keys, Slim
- Host Interface
- USB 2.0 Type A
- Form Factor
- Compact
Dimensions
- Height
- 1.04"
- Keyboard/Keypad Length
- 12.05 in
- Width
- 4.33"
- Length
- 12.05"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.