Shop TRIPP LITE
Additional $375.00 delivery surcharge applies per item.
See details
See all product information
Create Account
by Eaton SR42UBWD Rack Enclosure Server Cabinet Wide - 42U - 19" - 42U
- Mfr # SR42UBWD
- Zoro # G814909886
product price:Â
$
2,161.99
/ea
Key Features
Width
29.5 in
Depth
43 in
Height
78.5 in
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR42UBWD
- Zoro #
- G814909886
- UPC #
- 37332150639
- Country of Origin
- China
Dimensions
- Width
- 29.5 in
- Depth
- 43 in
- Height
- 78.5 in
- Rack Height
- 42U
Details
- Item
- Rack Cabinet
- Dynamic/Rolling Weight Capacity
- 2250 lb
- Static/Stationary Weight Capacity
- 3000 lb
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.