series SmartRack 18U Extra Depth Rack Enclosure Cabinet
- Mfr # SR18UB
- Zoro # G014909594
product price:Â
$
1,241.99
/ea
Key Features
Width
23.6 in
Depth
33.5 in
Height
35.6 in
Package Contents
SmartRack 18U Extra Depth Rack Enclosure Cabinet, 42 x M6 screws, 42 x M6 cage nuts, 42 x M6 washers, 4 x Casters, 4 x Levelers, 2 x keys, Owner's Manual
Front Rail
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR18UB
- Zoro #
- G014909594
- UPC #
- 37332178039
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 33.5 in
- Height
- 35.6 in
- Rack Height
- 18U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Package Contents
- SmartRack 18U Extra Depth Rack Enclosure Cabinet, 42 x M6 screws, 42 x M6 cage nuts, 42 x M6 washers, 4 x Casters, 4 x Levelers, 2 x keys, Owner's Manual
- Front Rail
- Yes
- Environmentally Friendly
- Yes
- Static/Stationary Weight Capacity
- 1000 lb
- Dynamic/Rolling Weight Capacity
- 1000 lb
- Color
- Black
- Assembly
- Not Required
- Product Line
- SmartRack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.