Wall/Ceiling Register, Plastic, White
- Mfr # DWLITBD6X10WHT
- Zoro # G613302109
product price:Â
$
49.19
/ea
Key Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/8 in
Adjustable Blades
No
Mounting Style
Lay-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWLITBD6X10WHT
- Zoro #
- G613302109
- UPC #
- 628504055977
- Country of Origin
- Canada
Dimensions
- Overall Height
- 7 3/4 in
- Maximum Opening Height
- 5 3/4 in
- Overall Width
- 11 3/4 in
- Maximum Opening Width
- 9 7/8 in
- Filter Depth
- 1 7/8 in
- Filter Height
- 7 3/4 in
- Filter Width
- 11 3/4 in
- Overall Depth
- 1 7/8 in
Details
- Item
- Wall/Ceiling Register
- Finish
- Uncoated
- Material
- Plastic
- Bar Spacing
- 1 1/8 in
- Adjustable Blades
- No
- Mounting Style
- Lay-In
- Blade Angle
- 90 Degrees
- Product Type
- Wall/Ceiling Register
- Airflow Directions
- One-Way
- Damper Material
- Plastic
- Grille Color
- White
- Grille Material
- Plastic
- Face Design
- Decorative
- Shell Material
- Plastic
Description
Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 7 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 5 3/4 in, Maximum Opening Width 9 7/8 in, Filter Depth 1 7/8 in, Filter Height 7 3/4 in, Filter Width 11 3/4 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/8 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.