
Wall/Ceiling Register, White, Steel
Mfr # DWALLX14X14SWH
Zoro # G914846302
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Bar Spacing
1 1/4 in
Overall Depth
1 3/4 in
Airflow Directions
One-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWALLX14X14SWH
Zoro #
G914846302
UPC #
628504055359
Country of Origin
Canada
Dimensions
Overall Depth
1 3/4 in
Overall Width
14 1/4 in
Maximum Opening Height
14 1/4 in
Overall Height
14 in
Maximum Opening Width
14 1/4 in
Details
Item
Wall/Ceiling Register
Finish
Powder Coated
Material
Steel
Bar Spacing
1 1/4 in
Airflow Directions
One-Way
Adjustable Blades
No
Mounting Style
Surface Mount
Grille Material
Steel
Product Type
Wall/Ceiling Register
Grille Color
White
Face Design
Decorative
Description
Wall/Ceiling Register, Overall Depth 1 3/4 in, Overall Height 14 in, Overall Width 14 1/4 in, Maximum Opening Height 14 1/4 in, Maximum Opening Width 14 1/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1 1/4 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.