Floor Register, Steel, Black
Mfr # FLUSH6X12BLK-HP
Zoro # G613302079
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Bar Spacing
1/8 in
Filter Width
10 7/8 in
Grille Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUSH6X12BLK-HP
Zoro #
G613302079
UPC #
628504056608
Country of Origin
Canada
Dimensions
Filter Width
10 7/8 in
Overall Depth
1 in
Maximum Opening Width
11 7/8 in
Filter Depth
1 in
Filter Height
4 7/8 in
Overall Width
10 7/8 in
Overall Height
4 7/8 in
Maximum Opening Height
5 7/8 in
Details
Item
Floor Register
Finish
Powder Coated
Material
Steel
Bar Spacing
1/8 in
Grille Color
Black
Product Type
Floor Register
Blade Angle
90 Degrees
Damper Material
Steel
Adjustable Blades
No
Airflow Directions
One-Way
Face Design
Decorative
Grille Material
Steel
Mounting Style
Lay-In
Description
Floor Register, Overall Depth 1 in, Overall Height 4 7/8 in, Overall Width 10 7/8 in, Maximum Opening Height 5 7/8 in, Maximum Opening Width 11 7/8 in, Filter Depth 1 in, Filter Height 4 7/8 in, Filter Width 10 7/8 in, Grille Color Black, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/8 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Floor, Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.