Push Button operator, 22 mm, Multi

  • Mfr # M22M-DRH-X-SRG
  • Zoro # G6137144
product price: 
$
20.39
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M22M-DRH-X-SRG
Zoro #
G6137144
UPC #
786685898773
Country of Origin
Japan

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Height
1.5 in
Overall Depth
7 in
Overall Width
5 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Black; Green; Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
Type of Operator
Extended Button
Color
Multi
Bezel Material
Metal
Includes
Metal Bezel
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Series
M22
Lamp Type
LED
Button color
Black, red, green
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Certifications
CCC Marked
Operating mode
Maintained
Compliances
CE Marked
Product Name
Eaton M22 modular pushbutton
Operator Material
Metal
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews