Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Sensor Cap, 5" L, Resistent Material
- Mfr # 17155888
- Zoro # G6140018
product price:Â
$
10.99
/ea
Key Features
For Use With
Radius BZ1 Accessories
Length
5 in
Power Source
No
Width
5 in
Features
Resistant Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17155888
- Zoro #
- G6140018
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor Cap
- For Use With
- Radius BZ1 Accessories
- Power Source
- No
- Features
- Resistant Material
- Status Indicator
- No
- Series
- Radius BZ1
- Product Type
- Sensor Cap
Description
Sensor Cap, Product Type Sensor Cap, Series Radius BZ1, For Use With Radius BZ1 Accessories, Overall Width 5 in