Shop MSA SAFETY
See all product information
Create Account
GasDetectorSensor, CO/NO2
- Mfr # 10121217
- Zoro # G0959399
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
For Use With
ALTAIR 4XR
Detects
Carbon Monoxide, Nitrogen Dioxide
Resolution
Carbon Monoxide 1 ppm, Nitrogen Dioxide 0.1 ppm
Chemical Formula
CO, NO2
Temp. Range
-40 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10121217
- Zoro #
- G0959399
- UPC #
- 641817033128
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Quick Response Time
Details
- Item
- Gas Detector Sensor
- For Use With
- ALTAIR 4XR
- Detects
- Carbon Monoxide, Nitrogen Dioxide
- Resolution
- Carbon Monoxide 1 ppm, Nitrogen Dioxide 0.1 ppm
- Chemical Formula
- CO, NO2
- Temp. Range
- -40 Degrees to 140 Degrees F
- Sensor Range
- CO 0 to 1999 ppm, NO2 0 to 50 ppm
- Features
- Quick Response Time
- Sensor Type
- Catalytic
- Sensor Life
- 4 yr
- Measurement Range
- Carbon Monoxide (0 to 1,999 ppm), Nitrogen Dioxide (0 to 50 ppm)
- For Detector Type
- Portable
- Series
- ALTAIR 4XR, ALTAIR 5X
- Gas Detected
- Carbon Monoxide, Nitrogen Dioxide
- Compatible Detector Model/Series
- ALTAIR 4XR, ALTAIR 5X
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- T90 Response Time
- 15 sec
- Compatible Detector Manufacturer Part Number
- 10107602, 10110443, 10110444
- Standards
- 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, 10154072, 10154073, 10154074, 10154181, 10165445, 10178557, 10178558, 10178559, 10178560, 10178566, 10178567, 10178568, 10178571, 10178572
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Measurement Range Carbon Monoxide (0 to 1,999 ppm), Nitrogen Dioxide (0 to 50 ppm), Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 33RJ32, 33RJ33, 33RJ34, 33RJ42, 45KE54, 481P57, 481P58, 481P59, 481P60, 481P61, 481P62, 481P63, 481P64, 481P65, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.