Shop EATON
See all product information
Create Account
LegendPlate, Start, Blk/Blk, Rectangular
- Mfr # M22S-ST-GB1
- Zoro # G6145456
product price:Â
$
5.89
/ea
Key Features
Material
Polyester
Height
1.97 in
Width
1.3 in
Legend
Start
For Use With
M22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 1.97 in
- Width
- 1.3 in
- Operator Size
- 22 mm
- Diameter
- 22 mm
- Size
- 22.5 mm
- Product Height
- 1.38 in
- Product Length/Depth
- 2 in
- Product Width
- 2 in
- Overall Height
- 1 7/16 in
- Compatible Panel Cutout Diameter
- 22 mm
- Overall Width
- 2 in
- Manufacturer Warranty Length
- 18 mo
Description
Legend Plate, Rectangular, Legend Start, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.