Shop EATON

EmergncyStpPushButtn, Transfmr, Red, 1NC

  • Mfr # M22-PVLT-K01-R
  • Zoro # G7544171

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Basic Material
Plastic
Number of Operators
1
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M22-PVLT-K01-R
Zoro #
G7544171
UPC #
786685900438
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
5 in
Product Length/Depth
7 in
Product Height
1.5 in
Mushroom Head Diameter
40 mm
Overall Depth
2.77 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Panel Cutout Diameter
22 mm
Overall Width
1 in
Fits Chest Size
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Details

Item
Emergency Stop Push Button
Color
Red
Basic Material
Plastic
Number of Operators
1
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Module Voltage
30V AC, 30V DC
Action
Maintained
Contact Form
1NC
Lamp Module Type
Transformer
Contact Rating
3A @ 24 DC, 6A @ 230V AC
IP Rating
IP67, IP69K
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Terminal Connection
Screw Clamp
Lamp Type
LED
Bezel
Polycarbonate
NEMA Contact Rating Designation
AC-15, DC-13
Type of Operator
45mm Mushroom Head
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Product Type
Emergency Stop Push Buttons
Type
Emergency Stop
Bezel Material
Nylon
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Actuator
Knob, twist-to-release
Illumination
Illuminated
Compliances
CE Marked
Button color
Red
Voltage rating
12-30 Vac/dc
Series
M22
Actuator function
Maintained
Contact configuration
1 NC
Product Name
Eaton M22 modular pushbutton
Push Button Style
Mushroom Head
Operator Voltage Rating - Maximum
30 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
3 A @ 24 V
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Maintained Action Release
Twist
Operator Illumination
Illuminated
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^6
AC Contact Rating
6 A @ 230 V
Head Color
Red
Resistance Properties
Corrosion Resistant
Lamp Voltage - Maximum
30 V AC/DC
Operator Material
Plastic

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.