Shop ELESA
See all product information
Create Account
Electronic Indicator
- Mfr # CE999002
- Zoro # G614547882
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Series
DD51
Boss Material
Stainless Steel
Number of Digits
5
Product Type
Electronic Position Indicator
For Shaft Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE999002
- Zoro #
- G614547882
- UPC #
- -
- Country of Origin
- Italy
- Item
- Electronic Indicator
- Series
- DD51
- Boss Material
- Stainless Steel
- Number of Digits
- 5
- Product Type
- Electronic Position Indicator
- Digital Display Type
- LCD
- Case Color
- Orange
- Battery Life
- 3 Years
- Maximum Operating Temperature
- 122 Degrees F
- Power Supply
- Battery
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Battery Replaceable
- Battery Replaceable
- Boss Material Grade
- 304
- Battery Included
- Battery Included
- Minimum Operating Temperature
- 32 Degrees F
- Battery Type
- 3V Lithium
- IP Rating
- IP 65
- Functions
- Absolute Measurement, Incremental Measurement, Programmable Display Direction, Programmable Reading per Revolution, Programmable Units (mm, in, degree)
- Maximum Speed
- 1,000 RPM
Dimensions
- For Shaft Diameter
- 0.5 in
- Digital Display Digit Height
- 8 mm
- Overall Depth
- 1.56 in
- Overall Width
- 1.32 in
- Shaft Diameter Tolerance
- 0.0008-0.0
- Overall Length
- 2.19 in
- Wire Rope Length
- 2.19 in
- Length
- 2.19 in
Description
Electronic Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.