Shop PEWAG
See all product information
Create Account
Cam Tool
- Mfr # 205
- Zoro # G615666025
product price:Â
$
82.19
/ea
Key Features
Material
Alloy Steel
Product Type
Tire Chain Cam Tool
Finish
Zinc Plated
Compatible Vehicle Type
Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
Shell Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205
- Zoro #
- G615666025
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Tire Chain Cam Tool
- Material
- Alloy Steel
- Product Type
- Tire Chain Cam Tool
- Finish
- Zinc Plated
- Compatible Vehicle Type
- Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers
- Shell Material
- Alloy Steel
Description
Tire Chain Cam Tool, Product Type Tire Chain Cam Tool, Compatible Vehicle Type Buses, Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Pickup Trucks, RVs, Trailers, Compatible Tire Size Not Applicable, Material Alloy Steel, Chain Link Style Not Applicable, Finish Zinc Plated, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.