Shop MYTEE PRODUCTS
Create Account
Truck Tire Chain Kit (2Pc)22.5inDual Snow Chain, 14inChain Wrench, 24inChain Hanger
- Mfr # TC225VD-Bud-T-Bar-LTCC-KIT
- Zoro # G925021880
product price:Â
$
605.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC225VD-Bud-T-Bar-LTCC-KIT
- Zoro #
- G925021880
- UPC #
- 840223616592
- Country of Origin
- China
Description
This Kit Includes: (2 Pcs) Heavy-Duty Truck Tire Chains for Snow - 22.5in Tire Chains - DOT Approved Cross Links: 15 Per Tire Chain Tensioning Cams: 4 Outside Cams on each set. Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire. Also called Super Singles. Number of links in one cross link: 10 Fits the following Semi Truck Tire Sizes: 295/75R22. 5 11R22. Heavy-Duty Tire Chain Hanger with Aluminum Diamond Tread Lid, Frame Mount for Truck & Trailer - 1,000 lbs Load Capacity Body Material: Steel Lid Material: Aluminum Body Surface Finish: Powder-Coated Load Capacity: 1,000 lbs Lid Design: Diamond Tread Pattern Compatibility: Universal Fitment Replaces: Buyers 5910024 Tire Chain Carrier Special Features: Pre-Drilled Holes for Frame Mounting, Quick & Easy Installation, Hinged Diamond Tread Plate Cover Note: Installation Hardware Not Included5910024 Tire Chain Carrier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.