Single Round Twist Link Snow Tire Chains w/ Cam Fits 19.5in Rim Dia. Tire Set of 2
- Mfr # TC195VS
- Zoro # G616250599
Key Features
Specifications
Details
- MFR #
- TC195VS
- Zoro #
- G616250599
- UPC #
- 840223694255
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
Description
Want to be prepared before the winter season hits hard? Heres Mytee Products Single Round Twist Link Snow Tire Chains w/ Cam Fits 19.5in Rim Dia. Tire Set of 2. This snow chain will provide a smoother ride, firm grip, and strong traction on snowy, icy, muddy surfaces. It will prevent tires from cuts, damage, and jarring. The design is ideal for SUVs and passenger vehicles of compatible sizes can also utilize these tire chains. Want to know how this product can save you from accidents and unforeseen situations? Scroll down below:-Durable Construction: We have engineered these chains from steel, following its durability and strength in different environments. It will ensure resistance to wear, maintain the shape of the material, and reduce the likelihood of stretching or deformation over time. It has a breaking strength of up to 13KN.Round Twisted Links: The uniformed twisted links are for better traction on lighter snow, and less icy or snowy surfaces. Its in ladder style for a smoother ride on icy and snowy surfaces. The round shape will minimize jarring when driving. It protects the tire from cuts and damages, ensuring a firm grip on the road. It has 5-link spacing for better traction and improved chain tension.Cam Tensioner: The twist link tire chain features a cam tightening system for easy and secure tensioning. It will enable you to adjust the chain and ensure a snug fit around the tire, keeping it intact and preventing the chain from loosening during movement. You have to do it manually after completing the installation.Compatibility: These truck snow chains are designed to provide compatibility with a 19.5in rim diameter. It will seamlessly fit to vehicle sizes of 225/70-19.5. These are commonly used on SUVs, low-duty trucks, compact utility vehicles, and smaller trucks.Safety Tool: Our winter chains are suitable for off-road and icy terrains where your truck will need additional traction. It will prevent slipping or slacking during frequent stops. Truckers/drivers can carry these chains and secure them in tool boxes. Simple Installation: The process is simple, and it will not take much time. We are providing a single set of 2 chains for two tires either front or rear. Follow the steps below:-
- 5 Link Spacing; Chain Pattern: Ladder; Tensioning: Manual
- Link Thickness: 7 mm; Material: Steel; Surface Finish: Zinc Plated
- Breaking Strength: 13KN; Cross Links: 16; Tensioning Cams: 3; Number of Links in One Cross Link: 10
- Compatible Size: 19.5" Rim Diameter & 8" Wide Tire
- Fits Vehicle Tire Sizes: 225/70-19.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.