e TH360 ARGB Sync V2, processor cooler

  • Mfr # CL-W362-PL12SW-A
  • Zoro # G615680779
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Max. Fan Diameter
4.72 in
Max. Airflow
57.05 CFM
Fan Height
4.72 in
Radiator Material
Aluminum
Cooler Type
Liquid Cooler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL-W362-PL12SW-A
Zoro #
G615680779
UPC #
841163087916
Country of Origin
Switzerland

Dimensions

Max. Fan Diameter
4.72 in
Fan Height
4.72 in
Radiator Width
4.72 in
Radiator Height
15.59 in
Fan Width
4.72 in
Radiator Depth
1.06 in
Fan Depth
0.98 in

Details

Max. Airflow
57.05 CFM
Radiator Material
Aluminum
Item
All-In-One Liquid Cooler
Cooler Type
Liquid Cooler
Amps
310 mA
Max. Air Pressure
2.23mmH2O
Min. Fan Speed
500 rpm
Application
Processor, Chassis, CPU, Motherboard
Includes
(1) 900mm PWM Cable, (1) 900mm ARGB Cable, Brackets for Latest Intel and AMD CPU Sockets
Number of Fans
3
Type
Cooling Fan/Radiator/Water Block/Pump
Max. Fan Speed
2000 rpm
Connectors
2510 - 4 Pin PWM, 5V ARGB header - 3 Pin
Fan Bearing Type
Hydraulic Bearing
Fan Life
4.6 Year
Noise Levels (A-Weighted)
25.8 dB(A)
Color
Black
Material
Copper, Rubber
LED Color
ARGB
Compatible With
AMD Socket: AM3 PGA-941, AM4, AM2+ PGA-940, AM5, AM3+, AM2 PGA-940; Intel Socket: R4 LGA-2066, H3 LGA-1150, H2 LGA-1155, H LGA-1156, LGA-1200, R LGA-2011, H4 LGA-1151, LGA-1700

Ratings & reviews