Shop THERMALTAK

e TH240 ARGB Sync V2, processor liquid cooling system

  • Mfr # CL-W361-PL12SW-A
  • Zoro # G415680788

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Application
CPU, Processor, Motherboard, Chassis
Noise Levels (A-Weighted)
25.8 dB(A)
Material
Copper, Rubber
Number of Fans
2
Amps
310 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL-W361-PL12SW-A
Zoro #
G415680788
UPC #
841163087909
Country of Origin
Switzerland

Dimensions

Fan Height
4.72 in
Radiator Depth
1.06 in
Max. Fan Diameter
4.72 in
Radiator Height
10.87 in
Radiator Width
4.72 in
Fan Width
4.72 in
Fan Depth
0.98 in

Details

Application
CPU, Processor, Motherboard, Chassis
Item
All-In-One Liquid Cooler
Noise Levels (A-Weighted)
25.8 dB(A)
Material
Copper, Rubber
Number of Fans
2
Amps
310 mA
Fan Bearing Type
Hydraulic Bearing
Radiator Material
Aluminum
Fan Life
4.6 Year
Min. Fan Speed
500 rpm
Compatible With
AMD Socket: AM2 PGA-940, AM3 PGA-941, AM4, AM3+, AM2+ PGA-940, AM5; Intel Socket: H4 LGA-1151, R LGA-2011, H2 LGA-1155, LGA-1700, LGA-1200, H3 LGA-1150, H LGA-1156, R4 LGA-2066
Max. Airflow
57.05 CFM
Color
Black
Cooler Type
Liquid Cooler
Includes
(1) 900mm PWM Cable, (1) 900mm ARGB Cable, Brackets for Latest Intel and AMD CPU Sockets
Type
Cooling Fan/Radiator/Water Block/Pump
Max. Fan Speed
2000 rpm
Connectors
2510 - 4 Pin PWM, 5V ARGB header - 3 Pin
Max. Air Pressure
2.23mmH2O
LED Color
ARGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.