Shop PCE INSTRUMENTS
See all product information
Create Account
Tension Dynamometer
- Mfr # PCE-HFG 1K-E100
- Zoro # G616109620
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Accuracy
±2.5% of the measuring range
Includes
1 x Instrument case, 1 x Compression adapter, 1 x Instruction manual
Range
0 - 1,000 N / 225 lbf
Resolution
20 N / 4.5 lbf
Features
Stainless steel force gauge for static compressive forces, with ring transducer & pressure adapter, axial screw mount, drag pointer, pressure display in N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-HFG 1K-E100
- Zoro #
- G616109620
- UPC #
- -
- Country of Origin
- Germany
- Accuracy
- ±2.5% of the measuring range
- Includes
- 1 x Instrument case, 1 x Compression adapter, 1 x Instruction manual
- Range
- 0 - 1,000 N / 225 lbf
- Resolution
- 20 N / 4.5 lbf
- Features
- Stainless steel force gauge for static compressive forces, with ring transducer & pressure adapter, axial screw mount, drag pointer, pressure display in N
- Application
- Force measuring device for general force measurements, ideal for maintenance and adjustments on industrial machines.
- For Use With
- Force measuring device for general force measurements, ideal for maintenance and adjustments on industrial machines
- Mounting Holes
- 2 x M6
- Hydraulic Hose
- Length 100 cm
- Ambient Conditions
- 0 - 50°C / 32 - 122°F
Dimensions
- Length
- 4.1 in
- Width
- 7.1 in
- Display Dimensions
- Ø 55 mm
Description
A tension dynamometer is based on the principle that the force acting on the pressure adapter is measured hydraulically. The hydraulic pressure generated is displayed by the force measuring device on a scale in Newtons. With the integrated drag pointer, our force measuring device can display the respective maximum measured value. Another special feature of the force measuring device is the 27 mm ring opening. With this ring opening, measurements can be carried out with the force measuring device on, for example, guide rails, shafts and also bolts of, for example, a hydraulic press. With the insertable punch adapter, the force measuring device can be converted from a ring force measuring device into a pressure punch force measuring device in a matter of seconds. The force transducer can therefore be used flexibly. A force measuring device is used wherever forces act that are to be measured. A force measuring device is therefore ideally suited for maintenance measurements and adjustment work on, for example, industrial machines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.