Shop ZORO SELECT
See all product information
Create Account
Rain Gauge, 5 in, Post-Mount
- Mfr # 3KLT6
- Zoro # G2256256
product price:Â
$
17.85
/ea
Key Features
Graduations
0.05
Material of Construction
Polycarbonate
Includes
Bracket
Range
to 5 in
Overall Height (In.)
11 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KLT6
- Zoro #
- G2256256
- UPC #
- 077784027004
- Country of Origin
- China
- Item
- Rain Gauge
- Graduations
- 0.05
- Material of Construction
- Polycarbonate
- Includes
- Bracket
- Range
- to 5 in
- Mounting
- Post-Mount
- Gauge Scale Units
- in
- Includes Thermometer
- No Thermometer Included
- Mounting Hardware Included
- Post Mounting Bracket
- Includes Mounting Hardware
- Mounting Hardware Included
- Maximum Rainfall
- 5 in
- Gauge Graduations
- 0.05 in
- Gauge Housing Material
- Plastic
- Scale Type
- Analog
- Magnifying Scale
- No
- Built-In Stake
- No
- Gauge Color
- Clear
- Includes Magnifying Scale
- No Magnifying Scale
- Rainfall Measurement - Maximum
- 5 in
- Includes Built-In Stake
- No Built-In Stake
Dimensions
- Overall Height (In.)
- 11 7/8 in
- Manufacturers Warranty Length
- 12 mo
- Gauge Height
- 11 7/8 in
Description
Rain Gauge, Includes Thermometer No Thermometer Included, Gauge Graduations 0.05 in, Magnifying Scale No, Gauge Color Clear, Mounting Location Post-Mount, Scale Type Analog, Gauge Height 11 7/8 in, Built-In Stake No, Gauge Housing Material Plastic, Mounting Hardware Included Post Mounting Bracket, Includes Mounting Hardware Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.