Fiber Cable

  • Mfr # N822C-05M-MG
  • Zoro # G616137135
product price: 
$
64.59
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
CS
End 2 Connection Type
CS
Overall Length
5 m
Jacket Material
LSZH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N822C-05M-MG
Zoro #
G616137135
UPC #
037332258069
Country of Origin
China
Item
Fiber Cable
Mode
Multi-Mode
End 1 Connection Type
CS
End 2 Connection Type
CS
Jacket Material
LSZH
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
3.0 dB/km @ 850 Nanometer
NEC Article and Type
Not Rated
Standards
REACH, RoHS Compliant
End 1 Connection Gender
Male
Fiber Type
OM4
Includes Jacket
Jacketed
End 2 Connection Gender
Male
Operating Temperature - Minimum
-4 Degrees F
Product Type
Patch Cord
Maximum Distance
100m @ 850nm
End 2 Contact Type Finish
PC
End 1 Contact Type Finish
PC
Operating Temperature - Maximum
140 Degrees F
Jacket Color
Magenta
For Use With
Transceiver
Features
Push-Pull Tab
Jacket Type
LSZH

Dimensions

Overall Length
5 m
Clad Dimension
125 micron
Bandwidth
400 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron
Cable Diameter
600 micron
Wire Rope Length
16.4 ft
Length
16.4 ft
Cable Length
16.40 ft
Core Dimension
50 µm

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type CS, Overall Length 16.4 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & reviews