Air Filter, Round, Engine
- Mfr # AF27682
- Zoro # G616174987
product price:Â
$
96.79
/ea
Key Features
Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Make
John Deere, Welte
Overall Height
16 1/2 in
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27682
- Zoro #
- G616174987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 1/2 in
- Overall Length
- 16 1/2 in
- Outside Diameter
- 9 11/32 in
- Outside Diameter - Bottom
- 16 1/2 in
- Inside Diameter - Bottom
- 5 5/32 in
- Inside Diameter
- 5 5/32 in
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
Details
- Shape
- Round
- Item
- Air Filter
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- John Deere, Welte
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Fleetguard
- AF27683
- Fit Type
- Vehicle Specific
- Compatible Manufacturer Model Number
- 83138, AT225338, C249043
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 83138, AT225338, C249043
- For Manufacturer Part Number
- 83138, AT225338, C249043
- Compatible with Mfr. Model Number
- 83138, AT225338, C249043
- Compatible Manufacturer Part Number
- 83138, AT225338, C249043
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.