Engine Air Filter, Axial Seal
- Mfr # AF1824
- Zoro # G323524846
product price:Â
$
37.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Case IH, Daewoo, Gehl, John Deere, Massey Ferguson, Mustang, New Holland
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Baldwin Interchange
PA2602
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1824
- Zoro #
- G323524846
- UPC #
- 638217017001
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 1/8 in
- Overall Length
- 1/2 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Compatible Vehicle Make
- Case IH, Daewoo, Gehl, John Deere, Massey Ferguson, Mustang, New Holland
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- PA2602
- Filter Design
- Axial Seal
- Use Location
- Engine
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
- For Manufacturer Part Number
- 1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
- Compatible with Mfr. Model Number
- 1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
- Compatible Manufacturer Part Number
- 1100, 1835C, 3325, 3365, 350B, 3825SX, 442, 450B, 450D, 455B, 460, 575, 675, 675B, DSL601, DSL602, L-35, L-445, L-450, L-451, L-454, L-455, L-553, L-554, L-555, L-555D, L-775, MF-516, SL3725, SL3825SX, SL4510, SL4515, SL4525, SL4610, SL4615, SL4625DX, SL4625SX
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.