Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF27975
- Zoro # G616229854
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Flange Diameter
15 31/32 in
Inside Diameter
9 1/8 in
Compatible Vehicle Make
Cummins
Standards
ISO 5011
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27975
- Zoro #
- G616229854
- UPC #
- 638217173615
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 15 31/32 in
- Inside Diameter
- 9 1/8 in
- Outside Diameter
- 16 in
- Inside Diameter - Bottom
- 9 1/8 in
- Overall Height
- 21 25/32 in
Details
- Item
- Air Filter
- Compatible Vehicle Make
- Cummins
- Standards
- ISO 5011
- Media Material
- Cellulose
- Compatible Vehicle Type
- Trucks
- Shape
- Round
- Product Type
- Engine Air Filter
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 4391275, A049B177
- Compatible with Manufacturer Model Number
- 4391275, A049B177
- For Manufacturer Part Number
- 4391275, A049B177
- Compatible with Mfr. Model Number
- 4391275, A049B177
- Compatible Manufacturer Part Number
- 4391275, A049B177
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.