Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF4744
- Zoro # G623525284
product price:Â
$
62.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
Overall Height
9 9/16 in
Compatible Vehicle Make
Halla, Hyundai, Komatsu
Outside Diameter
3 9/32 in
Filter Design
Axial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4744
- Zoro #
- G623525284
- UPC #
- 638217020698
- Country of Origin
- France
Dimensions
- Overall Height
- 9 9/16 in
- Outside Diameter
- 3 9/32 in
- Inside Diameter
- 2 1/8 in
Details
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
- Compatible Vehicle Make
- Halla, Hyundai, Komatsu
- Filter Design
- Axial Seal
- Baldwin Interchange
- PA3674
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Includes
- Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
- For Manufacturer Part Number
- D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
- Compatible with Mfr. Model Number
- D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
- Compatible Manufacturer Part Number
- D20, D20-7, D20A-7, D20P-7, D21-7, D21A-5, D21A-6, D21A-7, D21E-6, D21P-5, D21P-6, D21P-6B, D21P-7, D21PL-5, D21PL-6, D21PLL-5, D21PLL-6, D21Q-5, D21Q-6, D21S-5, D21S-6, HE50W, HSL610, PC40-1, PC40-2, PC40-3, WA70-1
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.