Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF4339
- Zoro # G523649387
product price:Â
$
51.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ford
Fit Type
Vehicle Specific
Overall Length
3 3/32 in
Compatible with Manufacturer Model Number
F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4339
- Zoro #
- G523649387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 3/32 in
- Overall Width
- 9/32 in
- Overall Height
- 19/32 in
- Wire Rope Length
- 3 3/32 in
- Length
- 3 3/32 in
Details
- Compatible Vehicle Make
- Ford
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
- Use Location
- Engine
- Compatible Vehicle Type
- Buses, Heavy Duty Trucks
- Filter Design
- Panel
- Baldwin Interchange
- PA4172
- Product Type
- Engine Air Filter
- Compatible Manufacturer Model Number
- F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
- For Manufacturer Part Number
- F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
- Compatible with Mfr. Model Number
- F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
- Compatible Manufacturer Part Number
- F-350, F-550 Super Duty, F-59 Chassis, F53, F53 Chassis, F53 STRIPPED CHASSIS, F59, F59 STRIPPED CHASSIS, SUPER DUTY F Series
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.