Shop CLEANREST
See all product information
Create Account
Bedbug Barrier, Polyester, Full
- Mfr # 845168017794
- Zoro # G616246233
product price:Â
$
72.49
/ea
Key Features
Color
White
Cover Material
Polyester
Fabric Weight
7.39 oz/sq yd
Series
CleanRest(R) Pro
Water Resistance
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845168017794
- Zoro #
- G616246233
- UPC #
- 845168017794
- Country of Origin
- China
- Color
- White
- Cover Material
- Polyester
- Item
- Bedbug Barrier
- Fabric Weight
- 7.39 oz/sq yd
- Series
- CleanRest(R) Pro
- Water Resistance
- Waterproof
- Grip Style
- Zipper
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Product Type
- Bedbug Barrier
- Bed Faces Covered
- Complete Encasement
- Washing Instructions
- Machine Wash Warm
- Wire Color
- White
Dimensions
- Compatible Bed Size
- Full
- Compatible Bed Height - Maximum
- 18 in
- Compatible Bed Height - Minimum
- 9 in
- Overall Length
- 75 in
- Overall Width
- 54 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.