Shop PCE INSTRUMENTS
See all product information
Create Account
Analytical Scale
- Mfr # PCE-ABT 220L
- Zoro # G616552884
product price:Â
$
1,159.99
/ea
Free Shipping & Returns
Key Features
Interface - Lab Equipment
RS232
Repeatability
0.2 mg
Includes
1 x Cloth gloves, 1 x Test weight, 1 x IEC cable, 1 x Instruction manual
Linearity
0.5 mg
Power Source
220 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-ABT 220L
- Zoro #
- G616552884
- UPC #
- -
- Country of Origin
- China
- Interface - Lab Equipment
- RS232
- Repeatability
- 0.2 mg
- Includes
- 1 x Cloth gloves, 1 x Test weight, 1 x IEC cable, 1 x Instruction manual
- Linearity
- 0.5 mg
- Power Source
- 220 V AC
Description
With a resolution of 0.1 mg, this checkweighing scale is ideally suited for checking small samples for their weight. For example, powder can be weighed with the fine scale. Typical areas of application for the checkweighing scale are therefore in laboratories or in research facilities. Weighing the smallest samples is very difficult because even a small gust of wind falsifies the measured value. For this reason, a wind shield is installed around the weighing surface of the checkweighing scale. This ensures that even the smallest gusts of wind have no effect on the measurement of the checkweighing scale.The checkweighing scale can be connected directly to a PC via the RS232 interface. With the optionally available software for the checkweighing scale, the measurement data can be presented in a table. A graphic representation of the measured values from the checkweighing scale is also possible with the software. There is also the option of exporting the measured values recorded by the checkweighing scale. In this way, the measured values of the checkweighing scale can be conveniently incorporated into presentations, sent by email or simply printed out.If necessary, the checkweighing scale can be checked with the calibration weight supplied. This ensures that the checkweighing scale delivers a perfect measurement result. The checkweighing scale can also be adjusted by the operator in a very short time using the calibration weight.With the built-in bubble level, the current positioning of the checkweighing scale can be determined at an installation location. If the positioning of the checkweighing scale is not suitable, this can be readjusted using the height-adjustable feet. This ensures that the checkweighing scale is properly aligned with the current installation location.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.