Shop LOVIBOND
See all product information
Create Account
SilicaHRCitricAcidPP, Pouch, Powder
- Mfr # 531940
- Zoro # G4669856
product price:Â
$
48.15
/ea
Key Features
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Silica HR Citric Acid PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531940
- Zoro #
- G4669856
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Silica HR Citric Acid PP
- Sub-Category
- Powder Packs
- Type
- Reagents and Refills
- Includes
- Reagent
- For Use With
- Colorimeter, Photometers
- Product Type
- Silica HR Citric Acid PP
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Product Type
- Colorimeters, Photometers, Spectrophotometers
- Form
- Powder
- CAS Number
- 77-92-9
- Shelf Life
- 5 yr
- Container Type
- Pouch
- Test Parameters
- Silica
- Number of Reactions
- 100
- Application
- Water Analysis
- Series
- Vario
- Container Material
- Foil
- Calibration Certificate
- No
- Color
- Colorless
- Wire Color
- Colorless
Description
Silica HR Citric Acid PP, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 5 yr, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.