Shop OCCUNOMIX
See all product information
Create Account
Full Brim Hard Hat Cover, For Use With Hard Hats Orange
Mfr # V896-FBO
Zoro # G6168736
product price:Â
$
8.19
/ea
Key Features
Material
Polyester Mesh
Color
Orange
For Use With
Hard Hats
Cover Material
Polyester Mesh
Application
High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V896-FBO
- Zoro #
- G6168736
- UPC #
- 021844569638
- Country of Origin
- China
Details
- Item
- Full Brim Hard Hat Cover
- Material
- Polyester Mesh
- Color
- Orange
- For Use With
- Hard Hats
- Cover Material
- Polyester Mesh
- Application
- High-Visibility
- Venting
- Yes
- Compatible Product Type
- Hard Hats
- Compatible Brand
- Universal
- Product Type
- Hard Hat Cover
Description
Full Brim Hard Hat Cover, Head Protection Cover Application High-Visibility, Head Protection Color Orange, Cover Material Polyester Mesh, For Use With Hard Hats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.