Shop CENTURION
See all product information
Create Account
Full Brim Attachment, Clear, Polypropylene
- Mfr # A30FBC
- Zoro # G825038407
product price:Â
$
13.35
/ea
Key Features
Compatible Series
Armis Elite T2
High-Visibility
Not High-Visibility
Product Type
Full-Brim Attachment
Material
Polypropylene
Moisture-Wicking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30FBC
- Zoro #
- G825038407
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Series
- Armis Elite T2
- High-Visibility
- Not High-Visibility
- Product Type
- Full-Brim Attachment
- Material
- Polypropylene
- Moisture-Wicking
- No
- Areas Covered
- Brim
- Compatible Brand
- CENTURION
- Compatible Product Type
- Hard Hats
- Reusability
- Reusable
- Color
- Clear
- Item
- Full Brim Attachment
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Full Brim Attachment, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.