Chin Strap, Black, Polyester
- Mfr # S30NY4
- Zoro # G024176634
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Compatible Manufacturer Part Number
S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
Compatible Brand
CENTURION
Product Type
Chin Strap
Material
Polyester
Includes Chin Pad
Chin Pad Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S30NY4
- Zoro #
- G024176634
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Compatible Brand
- CENTURION
- Product Type
- Chin Strap
- Material
- Polyester
- Includes Chin Pad
- Chin Pad Not Included
- Color
- Black
- Compatible Series
- Armis, Nexus HeightMaster, Nexus T2
- Compatible Product Type
- Helmets
- Item
- Chin Strap
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Description
Chin Strap, Attachment Points Hard Hat Shell, Number of Attachment Points 4, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.