Pressure Control, Time Delay

  • Mfr # P29NC-3C
  • Zoro # G6172345
product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Opens on Low Pressure
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure, Time Delay
Range (PSI)
20 in to 100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P29NC-3C
Zoro #
G6172345
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Pressure Connection Size
1/4 in
Overall Width
5 5/8 in
Overall Depth
2 3/8 in
Overall Height
4 in
Capillary Tube Length
36 in

Details

Item
Electronic Lube Oil Pressure Control
Switch Type
SPST
Switch Action
Opens on Low Pressure
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure, Time Delay
Range (PSI)
20 in to 100
Close (PSI)
52
Enclosure
NEMA 1
Differential Pressure (PSI)
2.2
Function
Low Pressure Applications
Reset
Manual
Includes
Mounting Bracket
Application
Low Pressure Control
Product Type
Electronic Lube Oil Pressure Control
Contact Form
SPST
Input Voltage
120V AC, 240V AC
Housing Material
Steel
Maximum Pressure Setting
100.07604 psi
Minimum Pressure Setting
-20.08 in Hg
Pressure Connection Type
Sweat
Series
P29
Housing Material Finish
Baked Enamel
Time Delay
60 sec
Pressure Type
Differential
Standards
CSA, UL Listed
Housing Color
Black
Minimum Differential Pressure Setting
0.8 psi
Maximum Differential Pressure Setting
3.7 psi
Includes Alarm Circuit
Alarm Circuit Not Included
Number of Differential Connection Points
1
Weight
3 lb

Description

Electronic Lube Oil Pressure Control, Product Type Electronic Lube Oil Pressure Control, Contact Form SPST, Minimum Pressure Setting -20.08 in Hg, Maximum Pressure Setting 100.07604 psi, Minimum Differential Pressure Setting 0.8 psi, Maximum Differential Pressure Setting 3.7 psi, Pressure Connection Type Sweat, Pressure Connection Gender Not Applicable, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 60 sec

Ratings & reviews