Programmable Receiver, 1 LED, plastic

  • Mfr # ZBRRD
  • Zoro # G6201142
product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Power Rating
4W
Material
Plastic
Height
108 mm
Voltage
24V AC to 240V AC, 24V DC to 240V DC
Width
36 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZBRRD
Zoro #
G6201142
UPC #
785901298625
Country of Origin
Indonesia
Item
Programmable Receiver
Power Rating
4W
Material
Plastic
Voltage
24V AC to 240V AC, 24V DC to 240V DC
Includes
Status LEDs
Features
Mechanical durability 1,000,000 cycles, 24-240 V AC/DC, 2 push buttons, 6 LEDs
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
For Use With
Harmony Series
Overvoltage Category
II IEC 60664-1
Switching Capacity In Va
1250 VA
Housing Material
self-extinguishing plastic
Vibration Resistance
+/- 7.5 mm 5-14 Hz)IEC 60068-2-6 || 2 gn 8-150 Hz)IEC 60068-2-6
Max Power Consumption In W
1 mW
Operating Position
any position without derating
Maximum Power Consumption In W
4 W AC/DC
Electrical Connection
1 conductor cable 0.14-2.5 mm² - AWG 26 to AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm² - AWG 26 to AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm² - AWG 26 to AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm² - AWG 26 to AWG 16 - flexible - with cable end IEC 60947-1
Product Certifications
CCC || UL || GOST || CSA || C-tick
Response Time
< 30 ms after transmitter clicks
Ip Degree Of Protection
IP20 IEC 60529 casing) || IP20 terminals)
Insulation Resistance
> 500 MOhm 500 V DC NF C 20-030
Output Contacts
2 C/O
Shock Resistance
10 gn 16 ms) 6000 shocks IEC 60068-2-27
Transmission Frequency
2405 MHz
Radio Agreement
RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
Electromagnetic Compatibility
immunity for industrial environments EN/IEC 61000-6-2 || conducted and radiated emissionsclass B CISPR 22 || electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 to 2000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 3 V/m 80 to 2700 MHz, distance = 20 m) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV power supply wires) IEC 61000-4-4 || 1.2/50µs shock waves immunity test 1 kV differential mode) IEC 61000-4-5 || 1.2/50µs shock waves immunity test 2 kV common mode) IEC 61000-4-5 || conducted RF disturbances 10 V IEC 61000-4-6 || immunity to microbreaks and voltage drops 10 ms IEC 61000-4-11 || radiated emission ETSI EN 300 440-1 || conducted emission EN 300-489-1 || conducted emission ETSI EN 300 489-3 || radiated emission ETSI EN 300 440-2
Nominal Output Current
0.3 A 48 V DC EN/IEC 60947-5-1 || 3 A 24 V DC UL 508 || 1.5 A 240 V AC EN/IEC 60947-5-1 || 3 A 120 V AC EN/IEC 60947-5-1 || 3 A 240 V AC UL 508 || 3 A 24 V DC CSA C22.2 No 14 || 3 A 240 V AC CSA C22.2 No 14
Tightening Torque
0.5-1 N.m EN/IEC 60947-1
Output Type
2 relays
Maximum Switching Voltage
250 V AC/DC
Electrical Durability
100000 cycles
[Uimp] Rated Impulse Withstand Voltage
4 kV
Level Or Class
5M00G7W
Time Delay Range
0.5 s - 15 to 15 %)
Pollution Degree
2 IEC 60664-1
Device Short Name
ZBRRD
Mechanical Durability
1000000 cycles
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 40 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
[Ui] Rated Insulation Voltage
250 V IEC 60664-1
Rated Short-Duration Power Frequency Withstand Voltage
1.5 kV 50 Hz EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
programmable receiver
Short-Circuit Protection
0.4 A fuse fast blow
Input Output Isolation
galvanic isolation
Antenna Gain
0 dBi
Breaking Capacity
750 VA, 15 W
Antenna Type
omnidirectional
Reset Time
2 ms time delay
Number Of Channels
1
Status Led
1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
Control Circuit Frequency
50 to 60 Hz +/- 10 %
Relative Humidity
90-90 % -20-55°C, without condensation ETSI EN 300 440-1
Marking
CE
[Us] Rated Supply Voltage
24 to 240 V AC/DC 50/60 Hz - 10 to 10 %
Surge Withstand
1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
Modulation Technique
O-QPSK
Utilisation Category
AC-15 : B300 EN/IEC 60947-5-1 || DC-12 EN/IEC 60947-5-1
Maximum Switching Current
5 mA AC/DC
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715 || mounting plate
Product Specific Application
interface to actuators
Function Of Module
bi-stable || monostable
Compatible with Series
XB4R, XB5R
Compatible Product Type
Push Buttons, Wireless Push Buttons
Shell Material
Plastic
Compatible Series
XB4R, XB5R

Dimensions

Height
108 mm
Width
36 mm
Depth
75 mm
Bandwidth
5-5 MHz
Fits Chest Size
Mechanical durability 1,000,000 cycles, 24-240 V AC/DC, 2 push buttons, 6 LEDs

Description

Programmable Receiver, For Use With Harmony Series, Includes Status LEDs, Features Mechanical durability 1,000,000 cycles, 24-240 V AC/DC, 2 push buttons, 6 LEDs

Ratings & reviews