Shop GOULDS WATER TECHNOLOGY
See all product information
Create Account
RES SUB
- Mfr # 35GS20
- Zoro # G621718459
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
HP
2 hp
Best Efficiency Flow
35 gpm
Rotation
Counterclockwise
Discharge Connection
2 in NPT
GPM
10-50 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35GS20
- Zoro #
- G621718459
- UPC #
- 697666877239
- Country of Origin
- United States
Dimensions
- Length (In.)
- 19.1 in
- Minimum Well Size
- 2 in
- Minimum Well Size
- 2 in
Details
- HP
- 2 hp
- Item
- Well Pump
- Best Efficiency Flow
- 35 gpm
- Rotation
- Counterclockwise
- Discharge Connection
- 2 in NPT
- GPM
- 10-50 gpm
- Discharge Connection
- 2 in NPT
- Best Efficiency Flow
- 35 gpm
- Rotation
- Counterclockwise
Description
Designed with a stainless steel construction for strength and corrosion resistance, this pump has two cast-in safety line loops for installer convenience. This is a pump end only. Motor is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.