Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, 1HP/230V, 3.8", Max 207' head, Max 33 gpm, built-in starter box
- Mfr # MA0414X-7A-230
- Zoro # G823367486
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Max. Head (Ft.)
207 ft
Application
Plumbing, Well Pumps,
Discharge Port (In.)
1.25" NPTF
HP
1 hp
Rated Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0414X-7A-230
- Zoro #
- G823367486
- UPC #
- -
- Country of Origin
- China
- Max. Head (Ft.)
- 207 ft
- Application
- Plumbing, Well Pumps,
- Discharge Port (In.)
- 1.25" NPTF
- HP
- 1 hp
- Rated Voltage
- 230V AC
- Color
- Silver
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Nominal Flow Rate
- 33 GPM at 0 ft Head
- Shape
- Cylinder
- For Use With
- SP0465X-125
- Phase - Pumps
- Single
- Discharge Head Material
- Stianless Steel
Dimensions
- Width (In.)
- 3.8"
- Length (In.)
- 32 in
Description
Pump, Deep Well, 1 HP, 3.8" max OD, 230 V, 60HZ, Max head 207', max flow 33 gpm, 1.25" NPT output, 8 tage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.