HID Ballasts EA
- Mfr # S150MLTLC30-500K
- Zoro # G621853723
product price:Â
$
78.89
/ea
Key Features
Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
150 W
Ballast Voltage
120V to 277V
ANSI Code
S55
Ballast Type
Core and Coil HID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S150MLTLC30-500K
- Zoro #
- G621853723
- UPC #
- 076838655248
- Country of Origin
- United States
- Ballast Lamp Type
- High Pressure Sodium
- Ballast Max. Lamp Watts
- 150 W
- Ballast Voltage
- 120V to 277V
- ANSI Code
- S55
- Ballast Type
- Core and Coil HID
- Type
- Quad
Description
3.938in x 3.85in x 2.812in, 120/208/240/277 VAC 60 Hz, 150 W, HX-HPF Circuit, Core and Coil HID, High Pressure Sodium, HID Ballast Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.