Shop UNIVERSAL LIGHTING TECH
See all product information
Create Account
HID Ballasts
- Mfr # S1000MLTAC5M500K
- Zoro # G623397713
product price:Â
$
35.89
/ea
Key Features
Lamp Watts
1000 W
ANSI Code
S52
Circuit Type
Constant Wage Autotransformer
Ballast Type
Core and Coil HID
Ballast Voltage
120V, 208V, 240V, 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1000MLTAC5M500K
- Zoro #
- G623397713
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lamp Watts
- 1000 W
- ANSI Code
- S52
- Circuit Type
- Constant Wage Autotransformer
- Ballast Type
- Core and Coil HID
- Ballast Voltage
- 120V, 208V, 240V, 277V
- Contents
- Ballast, Capacitor, Ignitor
- Capacitor Type
- Oil Filled
- Type
- Quad
- Ballast Lamp Type
- High Pressure Sodium
Description
1000 W, 120/208/240/277 VAC 60 Hz, Constant Wage Autotransformer, High Pressure Sodium, Core and Coil, Quad, HID Ballast Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.