Shop ZORO SELECT
See all product information
Create Account
Pipe Plug, CPVC, 10 in
- Mfr # 9847100
- Zoro # G621915636
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F439, NSF 14, NSF 61
Sealing Method
Cement
Pipe Fitting Material
CPVC
For Pipe Schedule
Schedule 80
Specific Fitting Shape
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9847100
- Zoro #
- G621915636
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASTM F439, NSF 14, NSF 61
- Sealing Method
- Cement
- Pipe Fitting Material
- CPVC
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- Cap
- Maximum Operating Pressure
- 230 psi
- Side 1 Connection Gender
- Female
- Color
- Gray
- Application
- Acids, Chemicals, Non-Potable Water, Potable Water
- Minimum Operating Temperature
- 32 Degrees F
- Side 1 Connection Type
- Socket
- Item
- Pipe Plug
- Maximum Operating Temperature
- 200 Degrees F
- Schedule
- Schedule 80
- Wire Color
- Gray
Dimensions
- Nominal Pipe Size
- 10 in
- Wire Rope Length
- 7 7/8 in
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
Description
Cap, 10 in Nominal Pipe Size, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 7 7/8 in Overall Length, 230 psi Maximum Operating Pressure, Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.