Sheet Rubber

  • Mfr # 5346-1/2HGC
  • Zoro # G622383960
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Overall Thickness
1/2 in
Chemical Compatibility
Ozone, Vegetable Oil
Tensile Strength
1,500 psi
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5346-1/2HGC
Zoro #
G622383960
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/2 in
Overall Width
12 in
Wire Rope Length
36 in
Overall Length
36 in
Length
36 in

Details

Grade
Standard
Chemical Compatibility
Ozone, Vegetable Oil
Tensile Strength
1,500 psi
Item
Rubber Sheet
Color
Black
Minimum Temperature
-40 Degrees F
Texture
Smooth
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
225 Degrees F
Elongation
500 %
Standards
ASTM D2000 BG
Backing Type
Plain
Durometer
70 Shore A
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews