Sheet Rubber
- Mfr # 2830-1/2-10T
- Zoro # G622385216
product price:Â
$
3,539.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-60 Degrees F
Wire Rope Length
10 ft
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2830-1/2-10T
- Zoro #
- G622385216
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 36 in
- Overall Thickness
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Minimum Temperature
- -60 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Color
- Red
- Shape
- Roll
- Material
- Silicone
- Backing Type
- Adhesive
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 GE
- Tensile Strength
- 550 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 30 Shore A
- Item
- Rubber Roll
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.