RubberRoll, Neoprene, 10ftL, 12inW
- Mfr # 6050-1/8X3X10
- Zoro # G914761698
product price:Â
$
19.29
/ea
Key Features
Durometer
50 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050-1/8X3X10
- Zoro #
- G914761698
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.