Pipe couipling

  • Mfr # L030741PE0
  • Zoro # G622582059
product price: 
$
782.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
EPDM
Bolt Hole Diameter
5/8 in
Gravity Flow
Pressure
Class
Class 125/150
Finish/Coating
Black Enamel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L030741PE0
Zoro #
G622582059
UPC #
688304473685
Country of Origin
United States

Dimensions

Bolt Hole Diameter
5/8 in
Wire Rope Length
8 1/2 in
Nominal Pipe Size
3 in
Bolt Circle Diameter
6 in
Flange Outside Diameter
7 1/2 in
Flange Thickness
1 in
Overall Length
8 1/2 in
Length
8 1/2 in

Details

Gasket Material
EPDM
Gravity Flow
Pressure
Class
Class 125/150
Finish/Coating
Black Enamel
Item
Metal Pipe Flange
Connection Surface
Flat
Maximum Operating Temperature
230 Degrees F
Pipe Connection Type
Grooved
For Pipe Schedule
Schedule 5
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-30 Degrees F
Number of Bolt Holes
4
Material Grade
A536 65-45-12
Application
Chemicals, Acids, Air
Standards
CE (EN 10311 CPR (EU) No. 305/2011), cUL Listed, FM Approved, LPCB, UK CA (BS EN 10311 CPR (UK) 2019 No. 465), UL Listed, VDS
Series
741
Color
Black
Specific Fitting Shape
Flange
Wire Color
Black

Description

Flange, Flat, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 8 1/2 in Overall Length, Ductile Iron, Black Enamel, A536 65-45-12, Class Class 125/150, For Pipe Schedule Schedule 5, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews