Shop KENNEDY
See all product information
Create Account
Toolboard
- Mfr # 50002WH
- Zoro # G622639616
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Peg Hole Spacing
1 1/2 in
Overall Depth
1/2 in
Peg Hole Size
3/8 in
Storage Area
1,296 sq in
Peg Hole Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50002WH
- Zoro #
- G622639616
- UPC #
- 024821006201
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1/2 in
- Peg Hole Size
- 3/8 in
- Overall Height
- 36 in
- Overall Width
- 18 in
Details
- Peg Hole Spacing
- 1 1/2 in
- Storage Area
- 1,296 sq in
- Peg Hole Shape
- Square
- Finish
- Powder Coated
- Material
- Steel
- Item
- Toolboard
- Number of Hooks
- 0
- Number of Panels
- 2
- Pegboard Type
- Panel
- Number of Bins
- 0
- Color
- White
- Number of Usable Sides
- 1
- Shell Material
- Steel
- Wire Color
- White
Description
Toolboard, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, Not Applicable Panel Load Capacity, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 1,296 sq in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 2, Not Applicable Whole Unit Load Capacity, White, Powder Coated, Steel, Not Applicable, Wall Mount Mounting Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.