Shop OSG
See all product information
Create Account
Pipe Tap
- Mfr # 1657515008
- Zoro # G622833946
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Taper Pipe
Thread Size
1"-11.5
Shank Type
Square
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, M, N, P, S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1657515008
- Zoro #
- G622833946
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thread Size
- 1"-11.5
- Square Width
- 0.84 in
- Shank Diameter
- 1 1/8 in
- Wire Rope Length
- 4 in
- Square Length
- 0.81 in
- Thread Length
- 1 3/4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Tap Style
- Taper Pipe
- Shank Type
- Square
- Thread Direction
- Right Hand
- Secondary Material Application ISO Code
- K, M, N, P, S
- Tap Finish
- V
- Tap Material
- Cobalt
- Helix Angle
- 40 Degrees
- Primary Material Application
- Steel, Hardened Steel
- Item
- Pipe Tap
- Flute Type
- Spiral
- Primary Material Application ISO Code
- H, P
- Number of Flutes
- 4
- List Number
- 16575
- Thread Standard
- NPT
- Interrupted Thread
- Yes
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
Description
Pipe Tap, Thread Size 1 In.-11.5, NPT, Overall Length 4 in, Cobalt, V, Right Hand, Thread Length 1 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.