Shop WALTER

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6155378
  • Zoro # G7925471

product price: 
$
43.49
/ea
Sold in multiples of 5 for $217.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6155378
Zoro #
G7925471
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG270612-MK5 WKK20S
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG333
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Primary Material Application ISO Code
K
ANSI Code
TNMG543-MK5 WKK20S
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Chip-Breaker Code
MK5
Measurement System
Metric
Shape
Triangle
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
1.2 mm
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Insert Thickness
0.2500"
Depth of Cut
1.20 mm to 8.00 mm
Cutting Edge Length
27.5 mm
Through Hole Inside Dia.
6.35 mm
Thickness
6.35 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.