Conductivity Standard, Bottle
- Mfr # C7003900-500A
- Zoro # G622841347
product price:Â
$
34.39
/ea
Key Features
Container Type
Bottle
Standards
ISO/IEC 17025, OSHA
Quantity
1
Form
Liquid
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7003900-500A
- Zoro #
- G622841347
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Standards
- ISO/IEC 17025, OSHA
- Quantity
- 1
- Form
- Liquid
- Color
- Colorless
- Shelf Life
- 2 yr
- Item
- Conductivity Standard
- Calibration Certificate
- NIST
- Concentration
- Less Than1 %
- Container Material
- Polycoated
- Application
- Chemical Manufacturing
- Volume
- 500 mL
- Shipping Restrictions
- Not Regulated
- Product Type
- Conductivity Standard
- Wire Color
- Colorless
Description
Conductivity Standard, Concentration less than 1 Percent, Chemical Grade Reagent, Chemical Family Type Standard, Calibration Certificate NIST, Shelf Life 2 yr, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.